1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Construction Electrical Products
1325T
Inspection or Trouble Light - Halogen, Color: Orange, Wattage: 75 W
MI ITEM #
04919820
MFR #
1325T
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Construction Electrical Products 1325T
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Construction Electrical Products
1325T
Inspection or Trouble Light - Halogen, Color: Orange, Wattage: 75 W
MI ITEM #
04919820
MFR #
1325T
Mfr description
1325T TROUBLE LIGHT 25' 16/3 75W
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Cord Length
25 ft
Wattage
75 W
Details
Color
Orange
Cord Type
SJTW
Lighting Technology
Halogen
Wire Gauge Conductors
16/3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items