Motion
1440G2
Outlet Adapter, Plug Connector Size: NEMA 5-15, Receptacle Connector Size: NEMA 5-15
MI ITEM #04919823
MFR #1440G2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Outlet Adapter, Plug Connector Size: NEMA 5-15, Receptacle Connector Size: NEMA 5-15
MI ITEM #04919823
MFR #1440G2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1244G-2 GFCI ADAPTER 3-WAY 2' 12/3

Specifications

  • Nema Plug Configuration
    NEMA 5-15
  • Nema Receptacle Configuration
    NEMA 5-15
  • Cord Type
    SJTW
  • Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought