Motion
1445G2
Outlet Adapter, Plug Connector Size: NEMA 5-15, Receptacle Connector Size: NEMA 5-15
Mi Item #04919826
MFR #1445G2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Outlet Adapter, Plug Connector Size: NEMA 5-15, Receptacle Connector Size: NEMA 5-15
Mi Item #04919826
MFR #1445G2

Mfr description
1445G-2 GFCI ADAPTER 3-WAY 2' 12/3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Color
    Yellow
  • Cord Type
    SJTW
  • Nema Plug Configuration
    NEMA 5-15
  • Nema Receptacle Configuration
    NEMA 5-15
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)