1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Construction Electrical Products
5905
Quartz Light Bulb, Wattage: 500W, Lighting Technology: Halogen, Voltage: 130V
MI ITEM #
04919842
MFR #
5905
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Construction Electrical Products 5905
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Construction Electrical Products
5905
Quartz Light Bulb, Wattage: 500W, Lighting Technology: Halogen, Voltage: 130V
MI ITEM #
04919842
MFR #
5905
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
5905 LIGHT BULB 500W QUARTZ 130V ROUGH
Specifications
Bulb Shape
Quartz
Wattage
500 W
Lighting Technology
Halogen
Voltage
130 V
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought