Motion
8312
Converting Extension Cord or Generator Cord -
MI ITEM #04919852
MFR #8312
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Converting Extension Cord or Generator Cord -
MI ITEM #04919852
MFR #8312

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8312 EXTENSION CORD 2' 12/3 15A 125V

Specifications

  • Cord Length
    2 ft
  • Nema Plug Configuration
    NEMA 5-15
  • Current
    15 A
  • Voltage
    125 V
  • Wire Gauge
    12/3 AWG
  • Number of Conductors
    3
  • Cord Type
    STW
  • Color
    Yellow
  • Wire Gauge Conductors
    12/3/3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought