Overview
Mfr description
FS6540-10-12-O
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFemale Flat Face O-Ring
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeFlat Face O-Ring to O-Ring Boss
- End 1 Size3/4 in, 5/8 in
- End 1 Thread1–14
- End 2 StyleMale O-Ring Boss
- End 2 Size3/4 in, 5/8 in
- End 1 Size Type5/8 FFOR
- End 2 Thread(SAE) 1-1/16–12
- End 2 Size Type3/4 ORB
- MaterialSteel
- Description Keyword5/8 in Female Flat Face O-Ring x 3/4 in Male O-Ring Boss
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS6540
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data