Motion
GR-VLMQ852-100-RU-56

GROVE GEAR
GR-VLMQ852-100-RU-56

GR-VLMQ852-100-RU-56
MI ITEM #04920001
MFR #GR-VLMQ852-100-RU-56
List Price$10,008.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-VLMQ852-100-RU-56

GR-VLMQ852-100-RU-56
MI ITEM #04920001
MFR #GR-VLMQ852-100-RU-56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,008.27/each for your price

Overview

Mfr description
GR8525530.00 100:1 REDUCER

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    2.072 hp
  • Horsepower Rating Normal Duty
    2.072 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    Painted
  • Housing Material
    Cast Iron
  • Housing Dimensions
    19.6200 in x 13.0000 in x 11.0000 in, 498.35 mm x 330.20 mm x 279.40 mm
  • Housing Height
    11.0000 in, 279.40 mm
  • Housing Length
    19.6200 in, 498.35 mm
  • Housing Width
    13.0000 in
  • Series
    GR
  • Length
    19.6200 in, 498.35 mm
  • Manufacturer Reducer Size
    852
  • Mounting Type
    Low Base, Vertical Output Shaft
  • Manufacturer Catalog Number
    GR-VLMQ852-100-RU-56
  • Weight
    279 lbs, 126.552 kg
  • Input Style
    C-Face Quill
  • Output
    1.291 hp;0.963 kw
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Torque Rating (in-lb)
    4646 in-lbs;524.925 Nm
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Solid Shaft
  • Overhung Load
    3600 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    852
  • Width
    13.0000 in, 330.20 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text