Specifications
Details
- Ambient Temperature Range0 to 60 °C
- Body MaterialNickel-plated, Brass
- Flow Rate335 l/min
- Operating MediumCompressed air as per ISO 8573-1:2010 [7:-:-]
- Operating Pressure Range-1 to 10 bar
- Valve FunctionNon-return
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)