Motion
2301448
Indexable Grooving or Cut-Off Blade, DGAD Blade Style, Single End, Modular/Adapter Blade
MI ITEM #04920028
MFR #2301448
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Grooving or Cut-Off Blade, DGAD Blade Style, Single End, Modular/Adapter Blade
MI ITEM #04920028
MFR #2301448

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2301448 DGAD 1.4N

Specifications

  • Blade Type
    DGAD
  • Single Or Double End
    Single
  • Blade Design
    Modular/Adapter Blade
  • Blade Height
    30 mm
  • Blade Length
    24 mm
  • Minimum Cutting Width
    1.4 mm
  • Maximum Cutting Width
    1.4 mm
  • Blade Width
    1 mm
  • Seat Size
    3.2 mm
  • Cutting Direction
    Right Hand Cut
  • Cutting Height
    24 mm
  • Coolant Delivery
    External
  • Full Blade Style Code
    DGAD 1.4N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text