Motion
6091716
IC328 Grade TiN/TiCN/TiN coated Carbide Neutral Cut DGN-Style Double-Ended Grooving & Turning Insert
MI ITEM #04920031
MFR #6091716
List Price$79.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC328 Grade TiN/TiCN/TiN coated Carbide Neutral Cut DGN-Style Double-Ended Grooving & Turning Insert
MI ITEM #04920031
MFR #6091716

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$79.90/each for your price

Overview

Mfr description
6091716 DGN 1402J IC328

Specifications

  • Insert Style
    DGN
  • Maximum Cutting Width
  • Material
    Carbide
  • Finish Coating
    TiN/TiCN/TiN
  • Manufacturer Grade
    IC328
  • Application
    Grooving & Turning
  • Single Or Double End
  • Cutting Direction
    Neutral
  • Corner Radius
    0.16 mm
  • Insert Length
    15.8 mm
  • Chipbreaker
    J
  • Relief Angle
    7 °
  • Coolant Delivery
    External
  • Full Insert Style Code
    DGN 1402J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought