Motion
LM33125
LM33125 2 1800 230/460 145T
MI ITEM #04920045
MFR #LM33125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LM33125 2 1800 230/460 145T
MI ITEM #04920045
MFR #LM33125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LM33125 2 1800 230/460 145T
  • UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
  • Continuous duty cycle design allows maximum operation at the rated power specifications.
  • Class B or F Insulation protects motor for a maximum temperature rating.
  • Permanently lubricated, double-sealed bearings extend the lifetime of the motor.

Specifications

  • Frame Size
    145T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60
  • Assembly Box Mounting
    F1 ONLY
  • Mounting Type
    Rigid Base
  • Electrical Type
    Squirrel Cage Induction Run
  • KVA Code
    L
  • Motor Orientation
    Horizontal
  • Number Of Speeds
    1
  • Starting Method
    Across The Line
  • Shaft Diameter
    0.8750 in
  • Shaft Type
    T
  • Opposite Drive End Bearing Type
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    43
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Overload Protector
    No Protection
  • Weight
    47.00 lbs
  • Voltage
    230/460 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought