Motion
97-543
Mechanic's Tool Set - 1/4 in Drive Size, Number of Sockets: 24 PC
MI ITEM #04920252
MFR #97-543
Price$229.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanic's Tool Set - 1/4 in Drive Size, Number of Sockets: 24 PC
MI ITEM #04920252
MFR #97-543

Mfr description
97-543 150 PC PROFESSIONAL TOOL SET
  • Chrome vanadium steel components for strength and durability.
  • Durable carry case for storage and mobility.
  • Meets or exceeds ANSI specifications.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.45/each

Specifications

Dimensions

  • Drive Size
    1/4 in

Details

  • Number Of Pieces
    150
  • Number of Sockets
    24 PC
  • UPC_NO
    076174975437

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)