Motion
001229
Toothed Band Saw Blade - Bi-Metal Material, 3 ft 8-7/8 in Long, 1/2 in Wide
Mi Item #04920285
MFR #001229
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Band Saw Blade - Bi-Metal Material, 3 ft 8-7/8 in Long, 1/2 in Wide
Mi Item #04920285
MFR #001229

Mfr description
001229 44-7/8 X 1/2 X .020 X 18W B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    3 ft 8-7/8 in
  • Thickness  
    0.02 in
  • Width  
    1/2 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Constant
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Tooth Set
    Wavy
  • Tpi
    18
  • Usage Type
    Portable Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)