Motion
1000EC136

Drillco
1000EC136

Reduced Shank Drill Bit - 9/16 in, Cobalt High Speed Steel Material, Gold Oxide Finish, 1/2 in Shank Dia., 6 in OAL
MI ITEM #04920318
MFR #1000EC136
List Price$47.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
1000EC136

Reduced Shank Drill Bit - 9/16 in, Cobalt High Speed Steel Material, Gold Oxide Finish, 1/2 in Shank Dia., 6 in OAL
MI ITEM #04920318
MFR #1000EC136

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.62/each for your price

Overview

Mfr description
1000EC136 9/16 SD COBALT DRILL

Specifications

  • Drill Bit Size
    9/16 in
  • Flute Length
    3 in
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    Gold Oxide
  • Shank Diameter
    1/2 in
  • Point Angle
    135 °
  • Overall Length
    6 in
  • Shank Type
    Three Flats
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Point Type
    Split Point
  • Double Margin
    No
  • Material Grade
    M42
  • Series
    1000EC
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text