Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
WCCL3OXL

Scotchlite™ Luminator High-Visibility Vest - Size: X-Large, ANSI Class: 3, Hi-Vis Orange
MI ITEM #04920358
MFR #WCCL3OXL

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
WCCL3OXL CLASS 3 MESH YELLOW/SILVER

Specifications

  • Garment Type
    High-Visibility
  • Garment Use
    Standard Vest
  • ANSI Class
    3
  • Front Closure
    Zipper
  • Material
    Polyester
  • Material Composition
    Mesh
  • Vest Color
    Hi-Vis Orange
  • Stripe Color
    Silver, Yellow
  • Number Of Horizontal Stripes
    1
  • Legend
    None
  • Number Of Pockets
    2
  • Size
    XL
  • Product Line
    Luminator
  • Chest Size
    56 in
  • Length
    25.4 in
  • Pattern
    None
  • Stripe Width
    2 in, 4-1/2 in
  • Approval Listing Regulations
    ANSI/ISEA 107-2004
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought