1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SYSTEM PLAST
820-25R1.5-WS
Molded Split Drum, 25 Teeth, 1.5000 in Bore Dia., 5.9840 in Pitch Dia.
MI ITEM #
04920366
MFR #
820-25R1.5-WS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Conveyor Chain Sprockets
SYSTEM PLAST 820-25R1.5-WS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYSTEM PLAST
820-25R1.5-WS
Molded Split Drum, 25 Teeth, 1.5000 in Bore Dia., 5.9840 in Pitch Dia.
MI ITEM #
04920366
MFR #
820-25R1.5-WS
Mfr description
815-25R1.5-WS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
1.5000 in
Pitch
Diameter
5.9840 in
Details
Bore Type
Idler
Number Of
Teeth
25
Sprocket Type
Molded Split Drum
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items