Motion
50433
Coated Sanding Disc - 7 in Disc Diameter, Ceramic Alumina Abrasive Material, Fiber Backing Material, 60 Grit
MI ITEM #04920401
MFR #50433
List Price$7.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 7 in Disc Diameter, Ceramic Alumina Abrasive Material, Fiber Backing Material, 60 Grit
MI ITEM #04920401
MFR #50433

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.48/each for your price

Overview

Mfr description
50433 7X7/8 60X 8S CERAMIC

Specifications

  • Disc Diameter
  • Grit Number
    60
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Alumina
  • Backing Material
    Fiber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text