Motion
FL212D1

NTN
FL212D1

Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron, Uncoated
Mi Item #04920470
MFR #FL212D1
Price$141.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FL212D1

Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron, Uncoated
Mi Item #04920470
MFR #FL212D1

Mfr description
FL212D1 2 BOLT HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.04/each

Specifications

Dimensions

  • Bolt Center To Center Length
    7.9531 in
  • Bolt Circle Diameter
    6.2969 in
  • Compatible Bore Diameter
    45 mm
  • Overall Depth
    2-45/64 in
  • Overall Length Diameter
    7.0469 in
  • Weight
    5.4 lbs

Details

  • Compatible Bearing Series Part Num
    JEL212-204D1W3, JEL212-205D1W3, JEL212-206D1W3, JEL212D1W3, UC212-204D1, UC212-206D1, UC212-207D1, UC212D1, UEL212-204D1, UEL212-206D1, UEL212-207D1, UEL212D1
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    Two-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    FL2
  • Standards Met
    AFBMA, ISO
  • UPC_NO
    4547359063455
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)