Motion
S3068
Ball Valve Lockout - Valve Type: Ball Valve, 1/4 to 4 in Valve Handle Size Capability, Aluminum, Steel
MI ITEM #04920472
MFR #S3068
Price$45.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve Lockout - Valve Type: Ball Valve, 1/4 to 4 in Valve Handle Size Capability, Aluminum, Steel
MI ITEM #04920472
MFR #S3068

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$45.99/each

Specifications

Dimensions

  • Valve Handle Size Comp
    1/4 to 4 in

Details

  • Ball Valve Lockout Type
    Handle-Covering
  • Label Language
    English, French, Spanish
  • Labeling
    Label Attached
  • Material
    Aluminum, Steel
  • Valve Equipment Type
    Ball Valve

Overview

Mfr description
S3068 BALL VALVE LOCKOUT
  • Clamps tight on handle stop to prevent handle movement
  • Can be applied to 1/4" to 4" (0.6 cm to 10.1 cm) size valves
  • Works on insulated pipes and in close quarters
  • Durable aluminum and steel construction defies corrosive environments and temperatures up to 1,000°F (538°C)
  • Works with all Master Lock and American Lock safety padlocks and hasps
  • Lightweight and compact for easy carrying and storage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought