Motion
S3477
Ball Valve Lockout - Valve Type: Ball Valve, Metal
Mi Item #04920474
MFR #S3477
Price$43.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve Lockout - Valve Type: Ball Valve, Metal
Mi Item #04920474
MFR #S3477

Mfr description
S3477 LOCKOUT BALLVALVE 1/4 TURN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.53/each

Specifications

Dimensions

  • Pipe Diameter Comp
    1-1/4 to 3 in

Details

  • Ball Valve Lockout Type
    Handle-Covering
  • Labeling
    No Label
  • Material
    Metal
  • Open Or Closed Valve
    Closed
  • Valve Equipment Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)