Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SafeGard SMS General Purpose Coverall - Large, Zipper Front Closure
MI ITEM #04920670
MFR #C8412

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
C8412-LGB2P BLUE DISP COVERALL

Specifications

  • Garment Use
    General Purpose
  • Additional Details
    Elastic Back
  • Size
    Large
  • Product Line
    SafeGard SMS
  • Color
    Blue
  • Cuff Style
    Open
  • Ankle Style
    Open
  • Hood Included
    No
  • Flame Resistance
    Not a Flame Resistant/Retardant Garment
  • Material
    Polypropylene
  • Number Of Pockets
    2
  • Closure Type
    Zipper Front
  • Seam Type
    Serged
  • High Visibility
    No
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Approval Listing Regulations
    ASTM D3776, ASTM D5034, ASTM D5733
  • Material Weight
    1-1/2 oz/yd²
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought