Motion
5M3
Paint Can, Container Size: 2-1/2qt, Overall Height: 6-1/8", Overall Diameter: 6-3/4", Color: White
MI ITEM #04920997
MFR #5M3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint Can, Container Size: 2-1/2qt, Overall Height: 6-1/8", Overall Diameter: 6-3/4", Color: White
MI ITEM #04920997
MFR #5M3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5M3 2-1/2 QT MUTIMIX CONTAINER (100/CS)

Specifications

  • Container Size
    2-1/2 qt (US)
  • Overall Height
    6-1/8 in
  • Overall Diameter
    6-3/4 in
  • Color
    White
  • Package Quantity
    100 Per Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text