Motion
30
Welding/Heat Protection Gloves - Size X-Large, Leather, Pair, White
Mi Item #04921023
MFR #30
Price$24.24/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding/Heat Protection Gloves - Size X-Large, Leather, Pair, White
Mi Item #04921023
MFR #30

Mfr description
30XL TILLMAN GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.24/pr

Specifications

Dimensions

  • Glove Size
    X-Large

Details

  • Color
    White
  • Hand Type
    Pair
  • Leather Material Type
    Pigskin
  • Lining Material
    Unlined
  • Material
    Leather
  • Split Or Grain Leather
    Grain
  • Stitching Material
    Kevlar
  • Thumb Style
    Straight
  • Type
    Welding Glove
  • UPC_NO
    608134003043
  • Welding Applications
    TIG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)