Motion
FWH1807

Emedco
FWH1807

Safety or Facility Sign or Label - Application: Exits, Entrances & Traffic Flow, Message: STOP PROCEED SLOWLY
MI ITEM #04921139
MFR #FWH1807
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Emedco
FWH1807

Safety or Facility Sign or Label - Application: Exits, Entrances & Traffic Flow, Message: STOP PROCEED SLOWLY
MI ITEM #04921139
MFR #FWH1807

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FWH1807 LEXAN FLOOR "STOP" 17" SIGN

Specifications

  • Application
    Exits, Entrances & Traffic Flow
  • Message Subject
    Stop & Entry Warnings
  • Message Or Symbol
    Message Only
  • Message
    STOP PROCEED SLOWLY
  • Shape
    Round
  • Material
    Vinyl
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    White on Red
  • Number Of Sides
    1
  • Resistance Features
    Chemical Resistant
  • Mounting
    Floor/Adhesive Backed
  • Diameter
    17 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought