Motion
0914102
Drill Press - Bench Top, 350 rpm Max Speed, Magnetic, Non-Reversible, 3 in Max Stroke
Mi Item #04921362
MFR #0914102
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drill Press - Bench Top, 350 rpm Max Speed, Magnetic, Non-Reversible, 3 in Max Stroke
Mi Item #04921362
MFR #0914102

Mfr description
0914102 MAGNETIC BASE DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chuck Size
    2-1/16 in
  • Height
    23 in
  • Length
    12-1/4 in
  • Stroke
    3 in
  • Width
    7-1/2 in

Details

  • Amperage
    11.2 A
  • Magnetic
    Magnetic
  • Maximum Speed
    350 rpm
  • Mounting Style
    Bench Top
  • Power Rating
    1403 W
  • Radial
    Non-Radial
  • Reversible
    Non-Reversible
  • Variable Speed
    Variable Speed Not Included
  • Voltage
    115 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)