Motion
3LFRED
Lockout Padlock - Keyed Different, Steel Material, Steel Shackle Material, 9/32 in Shackle Diameter, Red Color, 1-1/2 in Vertical Clearance
MI ITEM #04921369
MFR #3LFRED
List Price$25.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lockout Padlock - Keyed Different, Steel Material, Steel Shackle Material, 9/32 in Shackle Diameter, Red Color, 1-1/2 in Vertical Clearance
MI ITEM #04921369
MFR #3LFRED

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.61/each for your price

Overview

Mfr description
3LFRED PADLOCK

Specifications

  • Key Type
    Keyed Different
  • Colored Body Or Bumper
    Colored Bumper
  • Body/Bumper Color
    Red
  • Shackle Diameter
    9/32 in
  • Shackle Material
    Steel
  • Body Material
    Steel
  • Body Width
    1-9/16 in
  • Vertical Clearance
    1-1/2 in
  • Number Of Pins
    4
  • Labeling
    No Label
  • Includes
    (2) Keys
  • UPC_NO
    71649610295

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought