Motion
66253262305

NORTON ABRASIVES
66253262305

NorZon Sawgumming Wheel - Grade: Coarse Grit, Grit Number: 36
Mi Item #04921409
MFR #66253262305
Price$290.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253262305

NorZon Sawgumming Wheel - Grade: Coarse Grit, Grit Number: 36
Mi Item #04921409
MFR #66253262305

Mfr description
66253262305 12 X 3/4 X 1-1/4 SG2181
  • Tough, durable zirconia alumina abrasive
  • Smooth-running resin bond
  • For the timber, woodworking, and saw manufacturing industries to efficiently shape and resharpening various types of saws
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$290.86/each

Specifications

Details

  • Grade
    Coarse Grit
  • Grit Number
    36
  • Material
    Zirconia Alumina
  • Max Rpm
    3025 rpm
  • Package Quantity
    5
  • UPC_NO
    66253262305
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)