Motion
HTA024DB/G15UP-21

NTN
HTA024DB/G15UP-21

Duplex Angular Contact Bearing - HTA Type, 120 mm Bore, 180 mm OD, 54 mm Width, 40 ° Contact Angle, Open
MI ITEM #04921414
MFR #HTA024DB/G15UP-21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HTA024DB/G15UP-21

Duplex Angular Contact Bearing - HTA Type, 120 mm Bore, 180 mm OD, 54 mm Width, 40 ° Contact Angle, Open
MI ITEM #04921414
MFR #HTA024DB/G15UP-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    27 mm
  • Outer Ring Width
    27 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    54 mm
  • Precision Rating
    Special Precision
  • Weight
    9.76 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    HTA024DB/G15UP-21 PRECISION
  • Duplex Type
    HTA Type
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359594997
  • Max Rpm
    6300 rpm
  • Maximum RPM (Grease)
    5000 rpm
  • Maximum RPM (Oil)
    6300 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    89000 N
  • Radial Static Load Capacity
    228000 N
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
HTA024DB/G15UP-21 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought