Motion
FC3680-0406S
Aeroquip FC3680 Series Crimp Hose Fittings Nipple Assembly
MI ITEM #04921422
MFR #FC3680-0406S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC3680 Series Crimp Hose Fittings Nipple Assembly
MI ITEM #04921422
MFR #FC3680-0406S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC3680-0406S TEFLON HOSE NIPPLE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    1/4-18
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2807
  • Connection 1 Short Name
    NPTF
  • Hose Cut-Off Factor
    0.91 in
  • Length
    1.41 in
  • Overall Length
    1.41 in
  • Manufacturer Catalog Number
    FC3680-0406S
  • Manufacturer Upc Number
    678146144768
  • UPC_NO
    678146144768
  • Finish
    Dura-Kote
  • End 1 Size
    1/4 in
  • End 1 Thread
    1/4-18
  • Hex Size
    0.5625 in
  • End 1 Style
    NPTF
  • Inside Diameter
    0.25 in
  • Type
    Hose Fitting
  • Height
    0.64 in
  • Angle
    180 °
  • Weight
    0.04 lb
  • Product Types
    Nipple Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    -6
  • Width
    0.56 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought