Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SANDVIK
38163

4235 Grade, TNMG-QM-Style Turning Insert, Triangle Shaped, 12.7mm maximum inscribed circle, 4.7625mm thick
MI ITEM #04921567
MFR #38163

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
TNMG431-QM 4235 INSERT T-MAX P

Specifications

  • Insert Style
    TNMG-QM
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    4235
  • Shape
    Triangle
  • Inscribed Circle
    12.7 mm
  • Length
    21.997 mm
  • Thickness
    4.7625 mm
  • Application
    Turning
  • Corner Radius
    0.4 mm
  • Chipbreaker
    QM
  • Included Angle
    60.00 °
  • Relief Angle
    0 °
  • Cutting Direction
    Right Hand Cut
  • Hole Diameter
    5.156 mm
  • Full Insert Style Code
    TNMG431-QM 4235

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought