Specifications
Dimensions
- Package Size24 oz
Details
- ApplicationLightweight Bonding
- ColorWhite
- Cure Time15 sec to 2 min
- FlammabilityFlammable
- Max Operating Temperature+120 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)