Motion
7012815453

3M
7012815453

Harness - Polyester Material, Back D-Ring Location, Quick Connect Leg Strap, Yellow Color, 420 lbs Weight Capacity
Mi Item #04921669
MFR #7012815453
Price$341.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7012815453

Harness - Polyester Material, Back D-Ring Location, Quick Connect Leg Strap, Yellow Color, 420 lbs Weight Capacity
Mi Item #04921669
MFR #7012815453

Mfr description
1103321 HARNESS FULL BODY UNIV SZ 1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$341.02/each

Specifications

Details

  • Arc Flash Or Heat Protection
    No
  • Capacity
    420 lbs
  • Chest Strap Buckle
    Pass-Through
  • Color
    Yellow
  • D Ring Locations
    Back
  • Harness Material
    Polyester
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Quick Connect
  • Padding Or Lining
    Unpadded
  • Stretch Construction
    False
  • Style Application
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)