Motion
7100217306

3M
7100217306

Harness - Polyester Material, Back D-Ring Location, Auto-locking Quick Connect Leg Strap, Gray Color, 420 lbs Weight Capacity
MI ITEM #04921670
MFR #7100217306
Your Price$1,034.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100217306

Harness - Polyester Material, Back D-Ring Location, Auto-locking Quick Connect Leg Strap, Gray Color, 420 lbs Weight Capacity
MI ITEM #04921670
MFR #7100217306

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,034.19/each(List $1,241.02)

Overview

Mfr description
1113199 HARNESS EXO-FIT NEX XL MINERS

Specifications

  • Style Application
    Mining
  • D Ring Locations
    Back
  • Capacity
    420 lbs
  • Leg Strap Buckle
    Auto-locking Quick Connect
  • Harness Material
    Polyester
  • High Visibility Or Reflective
    Reflective Strips
  • Color
    Gray
  • Padding Or Lining
    Back, Hip, Leg Padding
  • Standards Met
    ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
  • Chest Strap Buckle
    Quick-Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text