Motion
8185GR, Dualmat

ACL Staticide
8185GR, Dualmat

Staticide Dualmat-Series Static Dissipative, Length: 40ft, Width: 24", Material: Rubber
MI ITEM #04921719
MFR #8185GR, Dualmat
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACL Staticide
8185GR, Dualmat

Staticide Dualmat-Series Static Dissipative, Length: 40ft, Width: 24", Material: Rubber
MI ITEM #04921719
MFR #8185GR, Dualmat

Mfr description
8185GR2440 TABLE MAT ROLL 24" X 40' DUAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    40 ft
  • Thickness
    0.08 in
  • Width
    24 in

Details

  • Color
    Green
  • Drainage Holes Or Solid Surface
    Solid Surface
  • Grounding Cord Requirement
    Not Needed
  • Material
    Rubber
  • Modular Mat Tile
    Not a Modular Mat Tile
  • Resistivity Surface To Ground
    5.3 x 10^7 to 6.1 x 10^7 Ω
  • Resistivity Surface To Surface
    1.3 x 10^7 to 2.1 x 10^7 Ω
  • Series
    Dualmat
  • Standards Met
    ANSI/ESD S20.20, ANSI/ESD S4.1, ANSI/ESD S541, ANSI/ESD STM7.1, ASTM D 2240, ASTM F 150, DIN 51953, EN 100015, IEC 613450-5-1, NFPA-99, UL-779
  • Static Control Type
    Static Dissipative
  • Surface Pattern
    Textured

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)