Motion
04401
Putty Knife or Scraper - Steel Blade Material, 3 in Wide
Mi Item #04922739
MFR #04401
Price$3.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Putty Knife or Scraper - Steel Blade Material, 3 in Wide
Mi Item #04922739
MFR #04401

Mfr description
04401 3 STIFF SCRAPER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.57/each

Specifications

Dimensions

  • Blade Width
    3 in

Details

  • Blade Material
    Steel
  • Blade Type
    Stiff
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)