Motion
04701
Putty Knife or Scraper - Steel Blade Material, 4-1/2 in Wide
Mi Item #04922740
MFR #04701
Price$5.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Putty Knife or Scraper - Steel Blade Material, 4-1/2 in Wide
Mi Item #04922740
MFR #04701

Mfr description
04701 4=1/2 FLEX JOINT KNIFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.05/each

Specifications

Dimensions

  • Blade Width
    4-1/2 in

Details

  • Blade Material
    Steel
  • Blade Type
    Flexible
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)