Motion
06108
Hammer Head Putty Knife or Scraper - Stainless Steel Blade Material, 1-1/2 in Wide
Mi Item #04922743
MFR #06108
Price$9.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hammer Head Putty Knife or Scraper - Stainless Steel Blade Material, 1-1/2 in Wide
Mi Item #04922743
MFR #06108

Mfr description
06108 1-1/2 FLEX PUTTY KNIFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.02/each

Specifications

Dimensions

  • Blade Width
    1-1/2 in

Details

  • Blade Material
    Stainless Steel
  • Blade Type
    Flexible
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)