Motion
06986
Putty Knife or Scraper - Stainless Steel Blade Material, 2-1/2 in Wide
Mi Item #04922745
MFR #06986
Price$11.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Putty Knife or Scraper - Stainless Steel Blade Material, 2-1/2 in Wide
Mi Item #04922745
MFR #06986

Mfr description
06986 2-1.2 STIFF 6 IN 1 PAINTERS TOOL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.28/each

Specifications

Dimensions

  • Blade Width
    2-1/2 in

Details

  • Blade Material
    Stainless Steel
  • Blade Type
    Stiff
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)