Motion
6402817
IC807 Submicron Grade TiN/TiAlN coated Carbide GIP-Style Double-Ended Grooving Insert
MI ITEM #04922866
MFR #6402817
Price$80.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC807 Submicron Grade TiN/TiAlN coated Carbide GIP-Style Double-Ended Grooving Insert
MI ITEM #04922866
MFR #6402817

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$80.63/each

Specifications

Dimensions

  • Corner Radius
    0 mm
  • Maximum Cutting Width  
    1.04 mm
  • Relief Angle
    7 °

Details

  • Application
    Grooving
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    GIP 1.04-0.00
  • Insert Style
    GIP
  • Manufacturer Grade
    IC807
  • Material
    Carbide
  • Material Grade
    Submicron
  • Single Or Double End  
    Double

Overview

Mfr description
GIP 1.04-0.00 IC908 (06402817)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought