Motion
10100-TiN

Keo Cutters
10100-TiN

Center Drill - 60 ° Angle, 2 Flutes, 1/8 in Body Dia., 1/8 in Shank Dia., High Speed Steel Material
Mi Item #04922897
MFR #10100-TiN
Price$15.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Keo Cutters
10100-TiN

Center Drill - 60 ° Angle, 2 Flutes, 1/8 in Body Dia., 1/8 in Shank Dia., High Speed Steel Material
Mi Item #04922897
MFR #10100-TiN

Mfr description
10100-TIN COMB DRILL/CSINK #1 60 DEG HSS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.30/each

Specifications

Dimensions

  • Body Diameter
    1/8 in
  • Overall Length
    1-1/4 in
  • Pilot Or Drill Tip Diameter
    3/64 in
  • Shank Diameter
    1/8 in
  • Trade Size
    #1

Details

  • Countersink Angle
    60 °
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Shank Type
    Plain Round
  • Single Or Double End
    Double
  • Type
    Combination Drill Bit & Countersink
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)