Motion
10250
Center Drill - 60 ° Angle, 3/16 in Body Dia., 3/16 in Shank Dia., High Speed Steel Material
MI ITEM #04922903
MFR #10250
Price$31.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Drill - 60 ° Angle, 3/16 in Body Dia., 3/16 in Shank Dia., High Speed Steel Material
MI ITEM #04922903
MFR #10250

Mfr description
10250 COMB DRILL/CSINK #2 60 DEG HSS LH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.68/each

Specifications

Dimensions

  • Body Diameter
    3/16 in
  • Overall Length
    1-7/8 in
  • Pilot Or Drill Tip Diameter
    5/64 in
  • Shank Diameter
    3/16 in
  • Trade Size
    #2

Details

  • Countersink Angle
    60 °
  • Cutting Direction
    Left Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Shank Type
    Plain Round
  • Single Or Double End
    Double
  • Type
    Combination Drill Bit & Countersink

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)