Motion
10682-TiN

Keo Cutters
10682-TiN

Center Drill - 82 ° Angle, 2 Flutes, 1/2 in Body Dia., 1/2 in Shank Dia., High Speed Steel Material
MI ITEM #04922911
MFR #10682-TiN
Price$65.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Keo Cutters
10682-TiN

Center Drill - 82 ° Angle, 2 Flutes, 1/2 in Body Dia., 1/2 in Shank Dia., High Speed Steel Material
MI ITEM #04922911
MFR #10682-TiN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$65.70/each

Specifications

Dimensions

  • Body Diameter
    1/2 in
  • Overall Length
    3 in
  • Pilot Or Drill Tip Diameter
    7/32 in
  • Shank Diameter
    1/2 in
  • Trade Size
    #6

Details

  • Countersink Angle
    82 °
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Shank Type
    Plain Round
  • Single Or Double End
    Double
  • Type
    Combination Drill Bit & Countersink

Overview

Mfr description
10682-TIN COMB DRILL/CSINK #6 82 DEG HSS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought