Motion
10700-TiN

Keo Cutters
10700-TiN

Center Drill - 60 ° Angle, 2 Flutes, 5/8 in Body Dia., 5/8 in Shank Dia., High Speed Steel Material
MI ITEM #04922912
MFR #10700-TiN
List Price$62.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Keo Cutters
10700-TiN

Center Drill - 60 ° Angle, 2 Flutes, 5/8 in Body Dia., 5/8 in Shank Dia., High Speed Steel Material
MI ITEM #04922912
MFR #10700-TiN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$62.93/each for your price

Overview

Mfr description
10700-TIN COMB DRILL/CSINK #7 60 DEG HSS

Specifications

  • Type
    Combination Drill Bit & Countersink
  • Countersink Angle
    60 °
  • Body Diameter
    5/8 in
  • Number Of Flutes
    2
  • Material
    High Speed Steel
  • Finish Coating
    TiN
  • Shank Diameter
    5/8 in
  • Trade Size
    #7
  • Overall Length
    3-1/4 in
  • Single Or Double End
    Double
  • Pilot Or Drill Tip Diameter
    1/4 in
  • Shank Type
    Plain Round
  • Cutting Direction
    Right Hand Cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text