Motion
10882
Center Drill - 82 ° Angle, 2 Flutes, 3/4 in Body Dia., 3/4 in Shank Dia., High Speed Steel Material
Mi Item #04922915
MFR #10882
Price$150.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Drill - 82 ° Angle, 2 Flutes, 3/4 in Body Dia., 3/4 in Shank Dia., High Speed Steel Material
Mi Item #04922915
MFR #10882

Mfr description
10882 COMB DRILL/CSINK #8 82 DEG HSS RH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$150.25/each

Specifications

Dimensions

  • Body Diameter
    3/4 in
  • Overall Length
    3-1/2 in
  • Pilot Or Drill Tip Diameter
    5/16 in
  • Shank Diameter
    3/4 in
  • Trade Size
    #8

Details

  • Countersink Angle
    82 °
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Shank Type
    Plain Round
  • Single Or Double End
    Double
  • Type
    Combination Drill Bit & Countersink
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)