Motion
19105
Center Drill - 60 ° Angle, 2 Flutes, 1/8 in Body Dia., 1/8 in Shank Dia., Carbide Material
MI ITEM #04922918
MFR #19105
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Drill - 60 ° Angle, 2 Flutes, 1/8 in Body Dia., 1/8 in Shank Dia., Carbide Material
MI ITEM #04922918
MFR #19105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
103-019105-ALTIN COMB DRILL/CSINK #1

Specifications

  • Type
    Combination Drill Bit & Countersink
  • Countersink Angle
    60 °
  • Body Diameter
    1/8 in
  • Number Of Flutes
    2
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Shank Diameter
    1/8 in
  • Trade Size
    #1
  • Overall Length
    1-1/2 in
  • Single Or Double End
    Double
  • Pilot Or Drill Tip Diameter
    3/64 in
  • Shank Type
    Plain Round
  • Cutting Direction
    Right Hand Cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text