Motion
24540
Center Drill - 60 ° Angle, 3/8 in Body Dia., 3/8 in Shank Dia., High Speed Steel Material
MI ITEM #04922921
MFR #24540
List Price$54.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Drill - 60 ° Angle, 3/8 in Body Dia., 3/8 in Shank Dia., High Speed Steel Material
MI ITEM #04922921
MFR #24540

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$54.50/each for your price

Overview

Mfr description
24540 COMB DRILL/CSINK #4-1/2X4" 60 DEGR

Specifications

  • Type
    Combination Drill Bit & Countersink
  • Countersink Angle
    60 °
  • Body Diameter
    3/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Shank Diameter
    3/8 in
  • Trade Size
    #4-1/2
  • Overall Length
    4 in
  • Single Or Double End
    Double
  • Pilot Or Drill Tip Diameter
    9/64 in
  • Shank Type
    Plain Round
  • Cutting Direction
    Right Hand Cut
  • Series
    Long

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought