Motion
30151
Spotting Drill, Body Diameter: 1/8", Point Angle: 90°, Material: High Speed Steel, Type: Spotting & Centering
Mi Item #04922923
MFR #30151
Price$12.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spotting Drill, Body Diameter: 1/8", Point Angle: 90°, Material: High Speed Steel, Type: Spotting & Centering
Mi Item #04922923
MFR #30151

Mfr description
30151 DRILL BIT 1/8 SPOT/CENTER 90DEG 1-
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.58/each

Specifications

Dimensions

  • Body Diameter
    1/8 in
  • Flute Length
    3/8 in
  • Overall Length
    1-1/4 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Point Angle
    90 °
  • Type
    Spotting & Centering
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)