Motion
30251-TiN

Keo Cutters
30251-TiN

Spotting Drill, Body Diameter: 1/4", Point Angle: 90°, Material: High Speed Steel, Type: Spotting & Centering
MI ITEM #04922927
MFR #30251-TiN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Keo Cutters
30251-TiN

Spotting Drill, Body Diameter: 1/4", Point Angle: 90°, Material: High Speed Steel, Type: Spotting & Centering
MI ITEM #04922927
MFR #30251-TiN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30251-TICN DRILL BIT 1/4 SPOT/CENTER 90D

Specifications

  • Body Diameter
    1/4 in
  • Point Angle
    90 °
  • Material
    High Speed Steel
  • Type
    Spotting & Centering
  • Flute Length
    5/8 in
  • Overall Length
    1-1/2 in
  • Finish Coating
    TiN
  • Cutting Direction
    Right Hand Cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text