Motion
32143
Spotting Drill, Body Diameter: 1/4", Point Angle: 90°, Material: Cobalt High Speed Steel, Type: NC Spotting
Mi Item #04922930
MFR #32143
Price$69.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spotting Drill, Body Diameter: 1/4", Point Angle: 90°, Material: Cobalt High Speed Steel, Type: NC Spotting
Mi Item #04922930
MFR #32143

Mfr description
32143 DRILL BIT 1/4 SPOT 90D M42 2-1/2"L
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.15/each

Specifications

Dimensions

  • Body Diameter
    1/4 in
  • Flute Length
    3/4 in
  • Overall Length
    2-1/2 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Cobalt High Speed Steel
  • Point Angle
    90 °
  • Type
    NC Spotting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)