Motion
33123
Spotting Drill, Body Diameter: 1/2", Point Angle: 120°, Material: Cobalt High Speed Steel, Type: NC Spotting
MI ITEM #04922932
MFR #33123
List Price$109.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spotting Drill, Body Diameter: 1/2", Point Angle: 120°, Material: Cobalt High Speed Steel, Type: NC Spotting
MI ITEM #04922932
MFR #33123

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$109.28/each for your price

Overview

Mfr description
33123 DRILL BIT 1/2 SPOT 120D M42 3-3/4"

Specifications

  • Body Diameter
    1/2 in
  • Point Angle
    120 °
  • Material
    Cobalt High Speed Steel
  • Type
    NC Spotting
  • Flute Length
    1-3/8 in
  • Overall Length
    3-3/4 in
  • Finish Coating
    Uncoated
  • Cutting Direction
    Right Hand Cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought